- Bonding Tape
- 300 in Length
- 1/2 in Width
- Transparent Color
| Color | Transparent |
| Type | Bonding Tape |
| Length | 300 in |
| Weight | 1.229 LB |
| EAN or UPC | 21200592829 |
| Color | Transparent |
| Type | Bonding Tape |
| Length | 300 in |
| Weight | 1.229 LB |
| EAN or UPC | 21200592829 |