Skip to content Skip to navigation menu
Scotch-Brite™ Surface Conditioning Disc

00048011041285

Scotch-Brite™ Surface Conditioning Disc
Item #102170706
  • 3 in Diameter
  • Silicon Carbide Material
  • Right Angle Type
Scotch-Brite™ Surface Conditioning Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Silicon Carbide Material
  • Right Angle Type

applications

  • Removes grind marks, rust and coatings
  • Cleans, finishes and deburrs

features

  • Contains a backing that mounts to hook-and-loop pads
Dia. 3 in
Type of Abrasive Non-Woven Surface Conditioning
RPM [Max] 20000 rpm
Grit Very Fine
Grit Type Super Fine
Material Silicon Carbide
Grading S VFN
Type Right Angle
Method of Attachment Hook & Loop
Color Gray
Color Code Gray
Performance Good
Weight 0.013 LB
EAN or UPC 48011041285
NSN Number 5345-01-314-2376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison