
- 4 1/2 in Diameter
- Aluminum Oxide Material
Grit Type | Medium |
Used With | All Metals |
RPM [Max] | 13000 rpm |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Back Color | Blue |
Dia. | 4.5 in |
Color | Red |
Performance | Better |
Weight | 0.051 LB |
EAN or UPC | 48011184760 |
