
- 7 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Color | Red, Maroon |
Back Color | Blue |
Method of Attachment | Hook & Loop |
Grit Type | Medium |
Used With | All Metals |
Dia. | 7 in |
Performance | Better |
RPM [Max] | 6000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.134 LB |
EAN or UPC | 48011184777 |
