
- 7 in Diameter
- Aluminum Oxide Material
Grit Type | Coarse |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Performance | Good |
RPM [Max] | 6000 rpm |
Color | Brown |
Material | Aluminum Oxide |
Dia. | 7 in |
Weight | 0.14 LB |
EAN or UPC | 48011195551 |
