Skip to content Skip to navigation menu
Scotch-Brite™ High Strength Disc

00048011277455

Scotch-Brite™ High Strength Disc
Item #104024070
  • 6 in Diameter
  • Aluminum Oxide Material
Scotch-Brite™ High Strength Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Aluminum Oxide Material
Color Red, Maroon
Method of Attachment Hook & Loop
Performance Good
Grit Type Medium
Used With All Metals
Type of Abrasive Non-Woven
Material Aluminum Oxide
Center Hole 0.5 in
RPM [Max] 4000 rpm
Dia. 6 in
Weight 0.111 LB
EAN or UPC 48011277455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison