Skip to content Skip to navigation menu
3M00051111025253

00051111025253

5 in Disc
Item #103067670
  • 5 in Overall Diameter
  • 80 Grit
3M00051111025253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 80 Grit

description

  • Ideal for sanding on multiple surfaces including wood, metal, and fiberglass.

features

  • Fits random orbital sander
  • For use on metal, wood and fiberglass
  • Lasts 3X Longer
  • 5" 5 Hole Sanding Disc sold 3 per pack
Overall Diameter 5 in
Grit 80
Weight 2.452 LB
EAN or UPC 51111025253
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison