- 7 in Diameter
- 60 Grit
| Coat Type | Closed Coat |
| RPM [Max] | 8600 rpm |
| Color | Orange |
| Backing Material | Cloth |
| Grit | 60 |
| Disc Type | Type 27 |
| Used With | Stainless Steel |
| Method of Attachment | Threaded |
| Dia. | 7 in |
| Backing Wt. | X Weight |
| Material | Ceramic |
| Weight | 0.8 LB |
| EAN or UPC | 51111612002 |

