Skip to content Skip to navigation menu
Lapping Film Disc

00051111900185

Lapping Film Disc
Item #103094419
  • 5 in Diameter
Lapping Film Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter

description

  • Precision coated silica coating on a polyester film used in the final step in fiber optic connector polishing.

features

  • High Yield, increased throughput
  • Consistent protrusion values
  • Low insertion loss and back reflection
  • Low defects
  • Multiple use product
  • Available in discs, sheets or rolls
Backing Material Film
Dia. 5 in
Color Transparent
Diameter 5 in
Weight 2.6 LB
EAN or UPC 51111900185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison