Skip to content Skip to navigation menu
3M00051115004087

00051115004087

Sanding Sponge
Item #101389759
  • 3 3/4 in Length
  • 2 5/8 in Width
3M00051115004087
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Grit Type Medium
Height 1 in
Length 3 3/4 in
Weight 0.075 LB
EAN or UPC 51115004087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison