Skip to content Skip to navigation menu
Contour Surface Sanding Sponge

00051115071096

Contour Surface Sanding Sponge
Item #104025218
  • 5 1/2 in Length
  • 4 1/2 in Width
Contour Surface Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/2 in Length
  • 4 1/2 in Width
Length 5 1/2 in
Thickness 0.1875 in
Width 4 1/2 in
Weight 4.166 LB
EAN or UPC 51115071096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison