- Mounting Tape
- 15 yd Length
- 3/4 in Width
- Black Color
- Heavy-Duty Grade
| Temperature Range [Max] | 300 °F |
| Type | Mounting Tape |
| Grade | Heavy-Duty |
| Primary Liner | Polyethylene Film |
| Length | 15 yd |
| Assembly Type | Mounting & Trim Attachment |
| Foam Conformability | Very Conformable |
| Color | Black |
| Thickness | 45 mil |
| Weight | 0.0 KG |
| EAN or UPC | 51115690389 |

