- Foil Tape
- 54.9 m Length
- 25 mm Width
- Silver Color
| Shelf Life | 24 Months |
| Temperature Range [Max] | 300 °F |
| Backing Material | Aluminum Foil |
| Primary Liner | Easy Release Film |
| Backing Thickness | 0.07 mm |
| Flame Retardant | Yes |
| Thickness | 4.6 mil |
| Length | 54.900 m |
| Type | Foil Tape |
| Elongation | 6 % |
| Color | Silver |
| Adhesive | Acrylic |
| Width | 25.000 mm |
| Temperature Range [Min] | -65 °F |
| Weight | 0.0 KG |
| EAN or UPC | 51125853224 |

