
- 3 in Diameter
- Aluminum Oxide Material
- P180 Grit
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Dia. | 3 in |
Color | Yellow, Gold |
Vacuum Support | No |
Backing Wt. | C Weight |
Performance | Good |
Grit | P180 |
Sanding Method | Hand |
Grit Type | Coarse |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Weight | 0.005 LB |
EAN or UPC | 51131009172 |
