Skip to content Skip to navigation menu
Hookit™ Gold Film Disc

00051131009646

Hookit™ Gold Film Disc
Item #104041086
  • 5 in Diameter
  • Aluminum Oxide Material
  • P150 Grit
Hookit™ Gold Film Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Aluminum Oxide Material
  • P150 Grit
Dia. 5 in
Method of Attachment Hook & Loop
Backing Material Film
RPM [Max] 12000 rpm
Color Yellow, Gold
Backing Wt. 2 mil
Used With Carbon Steel
Performance Better
Coat Type Open Coat
Grit P150
Material Aluminum Oxide
Weight 0.013 LB
EAN or UPC 51131009646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison