
- 6 in Diameter
- Aluminum Oxide Material
- P150 Grit
Grit | P150 |
Color | Yellow, Gold |
Wet or Dry | Dry |
Vacuum Support | No |
Sanding Method | Hand |
Dia. | 6 in |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Sanding Surface | Clear Coat |
Backing Wt. | C Weight |
Performance | Good |
Grit Type | Coarse |
Weight | 0.018 LB |
EAN or UPC | 51131009806 |
