
- 5 in Diameter
- Aluminum Oxide Material
- P600 Grit
Grit | P600 |
Material | Aluminum Oxide |
Performance | Better |
Sanding Method | Machine |
Color | White |
Backing Material | Polyester Film |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Sanding Surface | Clear Coat |
No. of Holes | 7 |
Dia. | 5 in |
Grit Type | Medium |
Weight | 0.01 LB |
EAN or UPC | 51131010550 |
