
- 3 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Sanding Method | Machine |
Material | Aluminum Oxide |
Dia. | 3 in |
Method of Attachment | Hook & Loop |
Grit Type | Fine |
Performance | Best |
Grit | P1200 |
Backing Material | Polyester Film |
Color | Purple |
Sanding Surface | Paint |
Wet or Dry | Dry |
Weight | 0.0 LB |
EAN or UPC | 51131303683 |
