
- 5 in Diameter
- Clean Sanding Type
- P240 Grit
- Aluminum Oxide Material
Vacuum Support | Yes |
Type | Clean Sanding |
Abrasive Material | Aluminum Oxide |
Color | Purple |
Grit | P240 |
Backing Wt. | C Weight |
Grit Type | Medium |
Performance | Best |
Wet or Dry | Dry |
Dia. | 5 in |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Method of Attachment | Hook & Loop |
Sanding Method | Hand |
Weight | 2.968 LB |
EAN or UPC | 51131304772 |
