- Tub and Shower Tread
- 180 in Length
- 2 in Width
- Transparent Color
| Length | 180 in |
| Color | Transparent |
| Type | Tub & Shower Tread |
| Weight | 3.25 LB |
| EAN or UPC | 51131594456 |
| Length | 180 in |
| Color | Transparent |
| Type | Tub & Shower Tread |
| Weight | 3.25 LB |
| EAN or UPC | 51131594456 |