Skip to content Skip to navigation menu
Scotch® Mounting Tape 4013

00051131762718

Scotch® Mounting Tape 4013
Item #104045106
  • Mounting Tape
  • 150 in Length
  • 1/2 in Width
  • White Color
Scotch® Mounting Tape 4013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting Tape
  • 150 in Length
  • 1/2 in Width
  • White Color
Length 150 in
Type Mounting Tape
Color White
Weight 0.128 LB
EAN or UPC 51131762718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison