
- 5 in Diameter
- Ceramic Aluminum Oxide Material
- 80 Grit
Material | Ceramic Aluminum Oxide |
Backing Wt. | E Weight |
Vacuum Support | Yes |
Backing Material | Paper |
Color | Green |
Method of Attachment | Hook & Loop |
Grit | 80 |
Dia. | 5 in |
Weight | 0.022 LB |
EAN or UPC | 51135036273 |
