
- Prismatic Remote Sensing Target
- 4 in Length
- 4 in Width
Type | Prismatic Remote Sensing Target |
Length | 4 in |
Color | White |
Weight | 1.0 LB |
EAN or UPC | 51135984598 |

Type | Prismatic Remote Sensing Target |
Length | 4 in |
Color | White |
Weight | 1.0 LB |
EAN or UPC | 51135984598 |