- 9 in Overall Diameter
- 220 Grit
description
- 3M 9 in Drywall Sanding Discs fit most 9 inch sanding heads. Provide smooth finish in less time than traditional drywall sanding sheets.
features
- Clog Resistant
- 220 Fine grit
- Fits most 9"power and hand sanders
- 10 per pack
| Overall Diameter | 9 in, 228.6 mm |
| Overall Width | 9 in |
| Grit | 220 |
| Product Form | Disc |
| Weight | 10.0 LB |
| EAN or UPC | 51141233482 |

