
- 6 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Used With | Composites |
Performance | Good |
Color | Orange |
Grade | A5 |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Backing Material | Film |
Weight | 3.2 LB |
EAN or UPC | 51141274928 |
