- 1 1/4 in Diameter
- Silicon Carbide Material
- Liner Type
| Material | Silicon Carbide |
| Grade | A7 |
| Dia. | 1.25 in |
| Type | Liner |
| Backing Wt. | 3 mil |
| Used With | Paint |
| RPM [Max] | 10000 rpm |
| Backing Material | Film |
| Performance | Best |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51141276120 |

