
- 6 in Diameter
- Aluminum Oxide Material
Color | Red |
Micron Grade | 100 μm |
Backing Material | Polyester Film |
Performance | Best |
Dia. | 6 in |
Used With | Carbon Steel |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Weight | 9.0 LB |
EAN or UPC | 51141277615 |
