
- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
Method of Attachment | Hook & Loop |
Grit | P100 |
Material | Aluminum Oxide |
Used With | Composites |
Dia. | 6 in |
Vacuum Support | Yes |
Coat Type | Open Coat |
RPM [Max] | 12000 rpm |
Performance | Good |
Color | White |
Backing Material | Paper |
Backing Wt. | C Weight |
Weight | 0.0 LB |
EAN or UPC | 51141280059 |
