- Striping Tape
- 150 ft Length
- 1/4 in Width
- Light Charcoal Metallic Color
| Type | Striping Tape |
| Length | 150 ft |
| Color | Light Charcoal Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141722504 |
| Type | Striping Tape |
| Length | 150 ft |
| Color | Light Charcoal Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141722504 |