- Striping Tape
- 150 ft Length
- 1/2 in Width
- Gold Metallic Color
| Color | Gold Metallic |
| Length | 150 ft |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141727035 |
| Color | Gold Metallic |
| Length | 150 ft |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141727035 |