- Striping Tape
- 150 ft Length
- 1/2 in Width
- Royal Blue Color
| Length | 150 ft |
| Color | Royal Blue |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141727318 |
| Length | 150 ft |
| Color | Royal Blue |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141727318 |