- Striping Tape
- 150 ft Length
- 1 in Width
- Low Gloss Black Color
| Type | Striping Tape |
| Length | 150 ft |
| Color | Low Gloss Black |
| Weight | 0.0 LB |
| EAN or UPC | 51141730936 |
| Type | Striping Tape |
| Length | 150 ft |
| Color | Low Gloss Black |
| Weight | 0.0 LB |
| EAN or UPC | 51141730936 |