- Reflective Striping Tape
- 50 ft Length
- 2 in Width
- Blue Color
| Type | Reflective Striping Tape |
| Length | 50 ft |
| Color | Blue |
| Weight | 0.96 LB |
| EAN or UPC | 51141799650 |
| Type | Reflective Striping Tape |
| Length | 50 ft |
| Color | Blue |
| Weight | 0.96 LB |
| EAN or UPC | 51141799650 |