- Reflective Striping Tape
- 50 ft Length
- 4 in Width
- Red Color
| Color | Red |
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Weight | 1.98 LB |
| EAN or UPC | 51141799742 |
| Color | Red |
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Weight | 1.98 LB |
| EAN or UPC | 51141799742 |