Skip to content Skip to navigation menu
Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 25220P-G

00051141941004

Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 25220P-G
Item #102915295
  • 220 Grit
  • 11 in Length
  • 9 in Width
Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 25220P-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 220 Grit
  • 11 in Length
  • 9 in Width
Color Purple
Grit 220
Length 11 in
Weight 0.0 LB
EAN or UPC 51141941004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison