- 5 in Overall Diameter
- 40 Grit
description
- For use on wood, metal, and plastic.
features
- All Purpose
- Use on Wood,Metal, and Plastic
- 5-Inch, 8 Hole for Random Orbital Sanders
- Hook & Loo
| Overall Diameter | 5 in, 127 mm |
| Grit | 40 |
| Product Form | Disc |
| Grade | Coarse |
| Weight | 5.52 LB |
| EAN or UPC | 51144090273 |

