Skip to content Skip to navigation menu
Small Area Drywall Sanding Sponge

00051144090938

Small Area Drywall Sanding Sponge
Item #104048053
  • 3 3/4 in Length
  • 2 5/8 in Width
Small Area Drywall Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Height 1 in
Color Brown
Length 3 3/4 in
Weight 0.076 LB
EAN or UPC 51144090938
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison