- 24 in Length
- 4 in Width
- 50 Grit
| Backing Material | Cloth |
| Width | 4 in |
| Grit | 50 |
| Length | 24 in |
| Backing Wt. | Y Weight |
| Splice Type | Film-Lok |
| Weight | 0.212 LB |
| EAN or UPC | 51144814299 |
| Backing Material | Cloth |
| Width | 4 in |
| Grit | 50 |
| Length | 24 in |
| Backing Wt. | Y Weight |
| Splice Type | Film-Lok |
| Weight | 0.212 LB |
| EAN or UPC | 51144814299 |