
- 5 in Diameter
- Aluminum Oxide Material
Backing Material | Polyester Film |
Used With | Paint |
RPM [Max] | 12000 rpm |
Performance | Good |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Color | Black |
Method of Attachment | Hook & Loop |
Micron Grade | 60 μm |
Dia. | 5 in |
Weight | 0.014 LB |
EAN or UPC | 51144819232 |
