
- 5 in Diameter
- Aluminum Oxide Material
Color | Black |
Backing Wt. | 3 mil |
Performance | Good |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Used With | Paint |
Material | Aluminum Oxide |
Dia. | 5 in |
Micron Grade | 80 μm |
Backing Material | Polyester Film |
Weight | 0.016 LB |
EAN or UPC | 51144819249 |
