
- 5 in Diameter
- Aluminum Oxide Material
Color | Blue |
Used With | Carbon Steel |
Backing Material | Polyester Film |
Method of Attachment | Hook & Loop |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Micron Grade | 40 μm |
Performance | Best |
Weight | 0.013 LB |
EAN or UPC | 51144841653 |
