- 5 in Diameter
- 80 Grit
- Ceramic Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic |
| Backing Wt. | E Weight |
| Performance | Best |
| Grit | 80 |
| Used With | Carbon Steel |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Vacuum Support | No |
| Backing Material | Paper |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Weight | 2.5 LB |
| EAN or UPC | 51144858606 |

