- 4 1/2 in Diameter
- 60 Grit
- 7/8 in Center Hole
| Backing Wt. | YF Weight |
| RPM [Max] | 13300 rpm |
| Type | Right Angle |
| Disc Type | Type 29 |
| Dia. | 4.5 in |
| Grit | 60 |
| Type of Abrasive | Coated |
| Material | Precision Shaped Ceramic |
| Color | Red, Maroon |
| Backing Material | Polyester |
| Bond | Resin |
| Used With | Carbon Steel |
| Center Hole | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 76308643959 |

