- 1" x 42"
- P120 Grit
- Aluminum Oxide Abrasive
- X Weight, Cloth Backing Material
- w/Fabrilok
applications
- Designed for use in both wood and metal applications
features
- An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
- Resin bonded for heat resistance – closed coat
| Backing | Cloth |
| Length | 42 in |
| Grit | 120 |
| Width | 1 in |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Weight | 0.061 LB |
| EAN or UPC | 891040014535 |
-
Pre-Packed Quantities


