- Air Flow Safety Goggle
- Elastic Strap
- Anti-Fog Lens Coating
| Strap Material | Elastic |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Color | Gray |
| Temple Style | Strap |
| Goggle Type | Air Flow Safety |
| Frame Color | Black |
| Lens Color | Gray |
| Frame Material | Plastic |
| Eyewear Range | Premium |
| Splash Protection | No |
| Temple Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 78371406998 |

