- Clear Lens Color
- Black and Gray Frame Color
- Anti-Scratch Lens Coating
| Eyewear Range | Economy |
| Lens Color | Clear |
| Temple Color | Black/Gray |
| Lens Coating | Anti-Scratch |
| Frame Color | Black/Gray |
| Hard Coat Lens | Yes |
| Resistance | 99.9% UV |
| Frame Material | Plastic |
| Weight | 0.0 LB |
| EAN or UPC | 78371620349 |

