- Gray Lens Color
- Black Frame Color
- Anti-Fog Lens Coating
| Temple Color | Black |
| Hard Coat Lens | No |
| Lens Color | Gray |
| Resistance | 99.9% UV |
| Eyewear Range | Value |
| Frame Material | Plastic |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371622107 |
| Temple Color | Black |
| Hard Coat Lens | No |
| Lens Color | Gray |
| Resistance | 99.9% UV |
| Eyewear Range | Value |
| Frame Material | Plastic |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371622107 |