- 31 dB Noise Reduction Rating
- Corded
- Poly Bag
- Roll Down Foam Style
| Package Type | Poly Bag |
| Moisture Resistance | No |
| Shape | Cylinder |
| Plug Material | Polyurethane |
| Cord Color | Blue |
| Class | CSA Class AL |
| Reusable | No |
| Cord Material | Vinyl |
| Material | Polyurethane |
| Noise Reduction Rating | 31 dB |
| Style | Corded Roll Down Foam |
| Color | Yellow |
| Dispenser | No |
| Cord | Yes |
| Metal Detectable | No |
| Dielectric | No |
| Electrically Insulated | Yes |
| Plug Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 80529110688 |

