- 3M™ E-A-R™ Classic™ One Touch™ Earplug Refill
- 29 dB Noise Reduction Rate
- Base
description
- The One Touch™ earplug dispenser offers convenient earplug access to workers on the move.
features
- The patented No-Waste Funnel system allows users to reuse both the base and dispensing unit
| Package Type | Dispenser Base |
| Style | Roll Down Foam |
| Noise Reduction Rating | 29 dB |
| Cord | No |
| Color | Yellow |
| Size (text) | Regular |
| Manufacturer Name | 3M |
| Noise Reduction Rate (NRR) | 29 dB |
| Shape | Cylinder |
| Body Material | PVC |
| Weight | 2.154 LB |
| EAN or UPC | 80529910004 |

