- 29 dB Noise Reduction Rating
- Red/Black Color
- Behind the Head
| Noise Attenuating Headsets | Yes |
| Material | ABS |
| Style | Behind the Head |
| Noise Reduction Rating Range | 29-33 dB |
| Noise Reduction Rating | 29 dB |
| Size (text) | One Size Fits Most |
| Package Type | Box |
| Color | Red/Black |
| Class | CSA Class AL |
| Dielectric | No |
| Type | Headband |
| Electrically Insulated | No |
| Weight | 9.16 LB |
| EAN or UPC | 93045081028 |

